Zoro Homepage

Six Piece Black Round Dining Set with Four Chairs and Sideboard

  • Mfr # 571715

  • Zoro # G622367212


product price: $7,259.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Assembly Required
Partial Assembly Needed
Tabletop Material
Wood
Tabletop Color
Black
Commercial Use
No
Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571715
Zoro #
G622367212
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
47 in
Height
30 in
Length
47 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Material
Wood
Tabletop Color
Black
Commercial Use
No
Item
Dining Set

Description

This six piece black round dining set with four chairs and sideboard will elevate the decor of your room, inspiring compliments from any guest. This round table is made with a solid wood base, that is paired with a manufactured wood top surface, giving it an updated a fashionable look. Unexpected company. Have no fear, this table expands so that there’s always room for more. As a bonus, this table includes a sideboard to display a buffet or even for extra storage. The table not only looks great, but it also comes with a set of 4 windsor back chairs. You will love the chairs' design and coloration that complement most any home decor. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 30-inch H x 47-inch W x 47-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.