Zoro Homepage

Six Piece Brown and Black Oval Dining Set with Four Chairs and Sideboard

  • Mfr # 571729

  • Zoro # G422368464


product price: $8,159.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Tabletop Material
Wood
Tabletop Color
Brown Black
Assembly Required
Partial Assembly Needed
Length
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571729
Zoro #
G422368464
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
30 in
Length
43 in
Width
79 in

Details

Tabletop Material
Wood
Tabletop Color
Brown Black
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Dining Set

Description

If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this six piece brown and black oval dining set with four chairs and sideboard is right for you. This oval table is made with a solid wood base, that is paired with a manufactured wood top surface, giving it an updated a fashionable look. Unexpected company. Have no fear, this table expands so that there’s always room for more. Hosting a pot-lock event. This table includes a convenient sideboard to display every dish. The table not only looks great, but it also comes with a set of 4 solid back chairs. You will love the chairs' design and coloration that complement most any home decor. This dining set is a dream come true. Fashionable design and a comfortable build are sure to make dining more enjoyable with friends and family. 30-inch H x 79-inch W x 43-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.