Zoro Homepage

Six Piece Brown and Black Round Dining Set with Four Chairs and Sideboard

  • Mfr # 571716

  • Zoro # G522347352


product price: $7,259.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Tabletop Material
Wood
Width
47 in
Assembly Required
Partial Assembly Needed
Tabletop Color
Brown Black
Length
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571716
Zoro #
G522347352
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
47 in
Length
47 in
Height
30 in

Details

Tabletop Material
Wood
Assembly Required
Partial Assembly Needed
Tabletop Color
Brown Black
Item
Dining Set
Commercial Use
No

Description

This six piece brown and black round dining set with four chairs and sideboard is crafted from the finest materials and built to last, with a timeless design that will never go out of style. A manufactured wood flat surface sits atop this solid wood base, giving this round a visually interesting look. Unexpected company. Have no fear, this table expands so that there’s always room for more. Hosting a pot-lock event. This table includes a convenient sideboard to display every dish. This dining set is not just a table, but also includes a set of 4 windsor back chairs that allows you to enjoy meals in the company of people closest to you. This dining set is a dream come true. Fashionable design and a comfortable build are sure to make dining more enjoyable with friends and family. 30-inch H x 47-inch W x 47-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.