
Six Piece Brown and Black Round Dining Set with Four Chairs and Sideboard
Mfr # 571731
Zoro # G822374386
product price: $7,149.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Wood
Commercial Use
No
Height
30 in
Length
47 in
Tabletop Color
Brown Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571731
Zoro #
G822374386
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
30 in
Length
47 in
Width
47 in
Details
Tabletop Material
Wood
Commercial Use
No
Item
Dining Set
Tabletop Color
Brown Black
Assembly Required
Partial Assembly Needed
Description
This six piece brown and black round dining set with four chairs and sideboard is the right blend of style and comfort. It is designed to be updated and stylish yet comfortable. A manufactured wood flat surface sits atop this solid wood base, giving this round a visually interesting look. Unexpected company. Have no fear, this table expands so that there’s always room for more. Hosting a pot-lock event. This table includes a convenient sideboard to display every dish. The table not only looks great, but it also comes with a set of 4 solid back chairs. You will love the chairs' design and coloration that complement most any home decor. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 30-inch H x 47-inch W x 47-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.