
Six Piece Cream Microfiber King Sheet Set
Mfr # 523850
Zoro # G622374807
product price: $89.39
/ea
Free Shipping & Returns
Key Features
Color
Cream
Depth
5.5 in
Width
9.7 in
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523850
Zoro #
G622374807
UPC #
-
Country of Origin
China
Dimensions
Depth
5.5 in
Width
9.7 in
Height
10 in
Details
Color
Cream
Assembly Required
No Assembly Needed
Application Type
No
Item
Bed Sheet
Material
Microfiber
Description
Made with advanced wrinkle-resistant technology to resist wrinkles and maintain a pristine appearance. Crafted with care for a peaceful night’s sleep. This luxurious sheet set includes everything you need for a perfect bedding makeover, featuring both fitted and flat sheets along with four king-size pillowcases. The soft microfiber material ensures a comfortable feel against your skin while providing durability and non-pilling performance. In an elegant cream hue, this traditional style set enhances your bedroom's aesthetic, offering a timeless look that complements any decor. Enjoy the convenience of an envelope closure for your pillowcases, making bedtime straightforward and pleasant. 10-inch h x 9.7-inch w x 5.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.