
Six Piece Cream Microfiber Queen Sheet Set
Mfr # 523854
Zoro # G122369877
product price: $81.59
/ea
Free Shipping & Returns
Key Features
Color
Cream
Assembly Required
No Assembly Needed
Height
10 in
Depth
5.5 in
Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523854
Zoro #
G122369877
UPC #
-
Country of Origin
China
Dimensions
Height
10 in
Depth
5.5 in
Width
9.7 in
Details
Color
Cream
Item
Bed Sheet
Assembly Required
No Assembly Needed
Material
Microfiber
Application Type
No
Description
Say goodbye to messy and creased bedsheets. This wrinkle-resistant sheeting is designed to keep your bed looking impeccably smooth and neat. Crafted with care for a peaceful night’s sleep. This luxurious sheet set includes a fitted sheet, flat sheet, and four pillowcases, providing everything you need for a complete bedding experience. Made from soft microfiber, it offers exceptional comfort and durability. The traditional cream color adds an elegant touch to any bedroom decor. With an envelope closure type for the pillowcases, you can enjoy a secure and tidy look for your pillows. 10-inch h x 9.7-inch w x 5.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.