Zoro Homepage

Six Piece Dark Gray Microfiber Queen Sheet Set

  • Mfr # 523856

  • Zoro # G822359604


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Application Type
No
Depth
5.5 in
Material
Microfiber
Height
10 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523856
Zoro #
G822359604
UPC #
-
Country of Origin
China

Dimensions

Depth
5.5 in
Height
10 in
Width
9.7 in

Details

Application Type
No
Material
Microfiber
Assembly Required
No Assembly Needed
Item
Bed Sheet
Color
Gray

Description

Say goodbye to messy and creased bedsheets. This wrinkle-resistant sheeting is designed to keep your bed looking impeccably smooth and neat. Crafted with care for a peaceful night’s sleep. The set includes a fitted sheet, flat sheet, and four pillowcases, providing everything you need for a complete bedding ensemble. Made from high-quality microfiber, it ensures durability while offering a soft touch against your skin. With its traditional gray color, this bed sheet set effortlessly complements any bedroom decor. The envelope closure type on the pillowcases enhances both functionality and style. 10-inch h x 9.7-inch w x 5.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.