
Six Piece Gray Microfiber King Sheet Set
Mfr # 523852
Zoro # G522369590
product price: $89.39
/ea
Free Shipping & Returns
Key Features
Depth
5.5 in
Height
10 in
Assembly Required
No Assembly Needed
Material
Microfiber
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
523852
Zoro #
G522369590
UPC #
-
Country of Origin
China
Dimensions
Depth
5.5 in
Height
10 in
Width
9.7 in
Details
Assembly Required
No Assembly Needed
Material
Microfiber
Application Type
No
Item
Bed Sheet
Color
Gray
Description
Say goodbye to messy and creased bedsheets. This wrinkle-resistant sheeting is designed to keep your bed looking impeccably smooth and neat. Rest easier and longer with this high-quality sheeting. Featuring a traditional style in a soothing gray color, this sheet set includes a fitted sheet, a flat sheet, and four king pillowcases, ensuring your bed is beautifully coordinated. Crafted from soft microfiber, it provides exceptional comfort for a restful night’s sleep. The envelope closure type keeps your pillows securely in place while you enjoy ultimate coziness and elegance every night. 10-inch h x 9.7-inch w x 5.5-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.