Zoro Homepage

Six Piece Ice Blue Microfiber King Sheet Set

  • Mfr # 524181

  • Zoro # G222348482


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Color
Blue
Width
9.7 in
Application Type
No
Height
10 in
Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524181
Zoro #
G222348482
UPC #
-
Country of Origin
China

Dimensions

Width
9.7 in
Height
10 in
Depth
5.5 in

Details

Color
Blue
Application Type
No
Assembly Required
No Assembly Needed
Item
Bed Sheet
Material
Microfiber

Description

Simplify your life with this low-maintenance wrinkle-resistant sheeting. Whether for yourself, family, or guests, having the right sheets is a critically important part of a good night’s sleep. This sheet set features a beautiful ice blue color that adds a touch of serenity to your bedroom. Made from soft microfiber, it provides comfort and durability for restful nights. The traditional style complements various decor themes effortlessly. With four queen-sized pillowcases and both fitted and flat sheets included, this complete set ensures you have everything needed for a cozy and inviting bed setup. 10-inch h x 9.7-inch w x 5.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.