
Six Piece Ice Blue Microfiber Queen Sheet Set
Mfr # 524182
Zoro # G422343706
product price: $81.59
/ea
Free Shipping & Returns
Key Features
Width
9.7 in
Material
Microfiber
Application Type
No
Depth
5.5 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
524182
Zoro #
G422343706
UPC #
-
Country of Origin
China
Dimensions
Width
9.7 in
Depth
5.5 in
Height
10 in
Details
Material
Microfiber
Item
Bed Sheet
Application Type
No
Assembly Required
No Assembly Needed
Color
Blue
Description
Wake up to wrinkle-free perfection with our wrinkle-resistant bedsheets. Rest easier and longer with this high-quality sheeting. This queen-sized sheet set is crafted from soft microfiber, offering a cozy and luxurious feel for a restful night’s sleep. The elegant ice blue color adds a soothing touch to your bedroom decor, while the traditional style complements various interior aesthetics. Featuring an envelope closure type, the included pillowcases provide a secure fit for your pillows. With a complete set of six pieces, including both fitted and flat sheets, you can transform your sleep space into a haven of comfort and style. 10-inch h x 9.7-inch w x 5.5-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.