Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Six Piece Outdoor Gray Wicker Sofa Seating Group with Light Blue Cushions

  • Mfr # 558554

  • Zoro # G522326975


product price: $1,554.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
31 in
Height
30 in
Application Type
Non-Commercial
Assembly Required
Full Assembly Needed
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558554
Zoro #
G522326975
UPC #
-
Country of Origin
China

Dimensions

Depth
31 in
Height
30 in
Width
72 in

Details

Item
Outdoor Furniture - Conversation Set
Application Type
Non-Commercial
Assembly Required
Full Assembly Needed
Color
Light Blue/Gray

Description

The versatile design of a club chair allows it to seamlessly blend with any outdoor decor style, making it a versatile and adaptable choice that can easily complement your existing furniture and enhance the overall aesthetic of your space. Crafted with care and attention to detail, the wicker rattan outer frame offers a stylish and comfortable seating solution. The inclusion of a coffee table acts as a central point, bringing together your seating arrangement and creating a cohesive and inviting atmosphere. Snuggle up with your loved one on the cozy loveseat from this set to create the perfect atmosphere in your outdoor space. The included cushions are not only comfortable but also removable and functional, adding an extra layer of protection against wear and tear from the elements. Raindrops, be warned. This furniture contains a water repellent finish that stands as the guardian of outdoor furniture, repelling moisture with a mighty force. Say goodbye to cramped seating and hello to luxurious comfort thanks to the inclusion of an outdoor sofa in this set. Outdoor furniture with storage is the ultimate secret hideout for your outdoor treasures. Transform your outdoors with this furniture set designed to look good and a comfortable addition to your space. . 30-inch H x 72-inch W x 31-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.