Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Six Piece Silver Microfiber King Sheet Set

  • Mfr # 523851

  • Zoro # G422362288


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
10 in
Assembly Required
No Assembly Needed
Depth
5.5 in
Width
9.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523851
Zoro #
G422362288
UPC #
-
Country of Origin
China

Dimensions

Height
10 in
Depth
5.5 in
Width
9.7 in

Details

Color
Silver
Item
Bed Sheet
Assembly Required
No Assembly Needed
Material
Microfiber
Application Type
No

Description

Made with advanced wrinkle-resistant technology to resist wrinkles and maintain a pristine appearance. Rest easier and longer with this high-quality sheeting. This luxurious sheet set includes a fitted sheet, flat sheet, and four king-sized pillowcases, perfect for enhancing your sleep experience. Crafted from soft and durable microfiber, it offers a traditional style in an elegant silver color. The envelope closure type of the pillowcases ensures that your pillows stay securely tucked in throughout the night. With its non-pilling feature, you can enjoy a smooth surface that feels cozy against your skin, making bedtime a pleasurable retreat every time. 10-inch h x 9.7-inch w x 5.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.