
Six Piece Silver Microfiber Queen Sheet Set
Mfr # 523855
Zoro # G322365679
product price: $81.59
/ea
Free Shipping & Returns
Key Features
Depth
5.5 in
Application Type
No
Color
Silver
Width
9.7 in
Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523855
Zoro #
G322365679
UPC #
-
Country of Origin
China
Dimensions
Depth
5.5 in
Width
9.7 in
Height
10 in
Details
Item
Bed Sheet
Application Type
No
Color
Silver
Material
Microfiber
Assembly Required
No Assembly Needed
Description
Made with advanced wrinkle-resistant technology to resist wrinkles and maintain a pristine appearance. Rest easier and longer with this high-quality sheeting. This complete sheet set includes a fitted sheet, flat sheet, and four pillowcases, providing everything needed for a restful night. Crafted from soft microfiber, it offers a luxurious feel against your skin. The elegant silver color adds a touch of sophistication to your bedroom decor. Featuring an envelope closure on the pillowcases, this traditional style enhances both comfort and aesthetics. With its components designed for a queen-sized bed, enjoy a perfect fit every time. 10-inch h x 9.7-inch w x 5.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.