
Six Piece White Queen Microfiber Sheet Set
Mfr # 523853
Zoro # G222370377
product price: $81.59
/ea
Free Shipping & Returns
Key Features
Height
10 in
Depth
5.5 in
Color
White
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
523853
Zoro #
G222370377
UPC #
-
Country of Origin
China
Dimensions
Height
10 in
Depth
5.5 in
Width
9.7 in
Details
Color
White
Assembly Required
No Assembly Needed
Item
Bed Sheet
Application Type
No
Material
Microfiber
Description
Made with advanced wrinkle-resistant technology to resist wrinkles and maintain a pristine appearance. Crafted with care for a peaceful night’s sleep. This luxurious sheet set includes a fitted sheet, flat sheet, and four pillowcases, perfectly designed to enhance your bedding experience. The soft microfiber material provides ultimate comfort, ensuring a cozy retreat after a long day. The traditional white color adds a touch of elegance to any bedroom decor. Each component is thoughtfully designed with an envelope closure for the pillowcases, ensuring a snug fit while you rest soundly and peacefully through the night. 10-inch h x 9.7-inch w x 5.5-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.