
Six Piece White Tencel Lyocell King Sheet Set
Mfr # 523869
Zoro # G822358072
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Width
9.65 in
Material
Tencel Lyocell
Depth
5.5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523869
Zoro #
G822358072
UPC #
-
Country of Origin
China
Dimensions
Height
10 in
Width
9.65 in
Depth
5.5 in
Details
Material
Tencel Lyocell
Item
Bed Sheet
Color
White
Application Type
No
Assembly Required
No Assembly Needed
Description
Wake up to wrinkle-free perfection with our wrinkle-resistant bedsheets. Whether for yourself, family, or guests, having the right sheets is a critically important part of a good night’s sleep. This luxurious sheet set includes a fitted sheet, flat sheet, and four king-sized pillowcases designed for ultimate comfort. Made from tencel lyocell, these sheets offer a soft touch while remaining non-pilling for lasting quality. The traditional white color enhances any bedroom decor, creating a tranquil sleeping environment. With an envelope closure type, these pillowcases are easy to use and maintain, ensuring a seamless addition to your bedding collection. 10-inch h x 9.65-inch w x 5.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.