Zoro Homepage

Six Piece White Tencel Lyocell Queen Sheet Set

  • Mfr # 523873

  • Zoro # G722374387


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tencel Lyocell
Height
10 in
Width
9.65 in
Depth
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523873
Zoro #
G722374387
UPC #
-
Country of Origin
China

Dimensions

Height
10 in
Width
9.65 in
Depth
4.72 in

Details

Color
White
Material
Tencel Lyocell
Assembly Required
No Assembly Needed
Application Type
No
Item
Bed Sheet

Description

Simplify your life with this low-maintenance wrinkle-resistant sheeting. Whether for yourself, family, or guests, having the right sheets is a critically important part of a good night’s sleep. This queen-sized sheet set provides comfort and style, beautifully crafted from tencel lyocell for a soft touch. Each set includes a fitted sheet, flat sheet, and four pillowcases, ensuring every bed is fully equipped for restful nights. The traditional white color effortlessly complements any bedroom decor, while the envelope closure type offers a secure fit for your pillows, enhancing the overall aesthetic of your bedding ensemble. 10-inch h x 9.65-inch w x 4.72-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.