
Sky Blue Solid Wood King Tufted Upholstered Velvet Bed with Nailhead Trim
Mfr # 544917
Zoro # G522369729
product price: $1,861.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
Full Assembly Needed
Material
Velvet
Overall Width
87.8 in
Commercial Use
No
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544917
Zoro #
G522369729
UPC #
-
Country of Origin
China
Dimensions
Overall Width
87.8 in
Overall Length
80.7 in
Overall Height
59.5 in
Details
Assembly Required
Full Assembly Needed
Material
Velvet
Commercial Use
No
Color
Blue
Item
Standard Bed
Description
The sky blue solid wood king tufted upholstered velvet bed with nailhead trim is the ultimate combination for your bedroom of comfort and style. Fully upholstered in a sky blue button tufted velvet, this gorgeous bed with nailhead trim brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed will help to create a peaceful environment that will provide restful slumber for years to come. 59.5-inch H x 87.8-inch W x 80.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.