Zoro Homepage

Sky Blue Solid Wood Queen Tufted Upholstered Velvet Bed with Nailhead Trim

  • Mfr # 544918

  • Zoro # G922343985


product price: $1,733.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Blue
Overall Length
64.9 in
Overall Width
87.8 in
Commercial Use
No
Overall Height
59.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544918
Zoro #
G922343985
UPC #
-
Country of Origin
China

Dimensions

Overall Length
64.9 in
Overall Width
87.8 in
Overall Height
59.5 in

Details

Color
Blue
Commercial Use
No
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Velvet

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this sky blue solid wood queen tufted upholstered velvet bed with nailhead trim. Fully upholstered in a sky blue button tufted velvet, this gorgeous bed with nailhead trim brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 59.5-inch H x 87.8-inch W x 64.9-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.