
Slate Gray Kitchen Island Metal Ceiling Light
Mfr # 651662
Zoro # G222340790
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Color
Slate Gray
Height
13.5 in
Assembly Required
Full Assembly Needed
Width
19.25 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651662
Zoro #
G222340790
UPC #
-
Country of Origin
China
Dimensions
Height
13.5 in
Width
19.25 in
Length
35.5 in
Details
Color
Slate Gray
Item
Pendants-Hanging Light
Assembly Required
Full Assembly Needed
Application Type
Yes
Description
Brighten up your space with this gorgeous slate gray kitchen island metal ceiling light. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 13.50-inch h x 19.25-inch w x 35.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.