Snow Softly Falling 2 Black Framed Print Wall Art
- Mfr # 415987
- Zoro # G022891874
product price:Â
$
62.15
/ea
Key Features
Color
White, Dark Brown
Shape
Rectangle
Material
Wood Print On Paper
Art Type
Print
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 415987
- Zoro #
- G022891874
- UPC #
- -
- Country of Origin
- United States
- Color
- White, Dark Brown
- Shape
- Rectangle
- Material
- Wood Print On Paper
- Art Type
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- Set Type
- Single Piece Item
- Subject
- Landscape & Nature
- Primary Art Material
- Paper
- Item
- Wall Art
- Wall Mounting Hardware Included
- No
Dimensions
- Length
- 14 in
- Width
- 18 in
- Depth
- 1 in
Description
Bring some sizzle to your space with this eye-catching snow softly falling 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.