
Snowy Locomotive Unframed Picket Fence Wall Art
Mfr # 407511
Zoro # G922894135
product price: $70.99
/eaKey Features
Length
20 in
Assembly Required
No Assembly Needed
Material
Wood, Print
Depth
1 in
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407511
Zoro #
G922894135
UPC #
-
Country of Origin
United States
Dimensions
Length
20 in
Depth
1 in
Width
16 in
Details
Assembly Required
No Assembly Needed
Material
Wood, Print
Art Type
Print
Subject
Landscape & Nature
Wall Mounting Hardware Included
No
Color
White, Black
Number of Pieces Included
1
Item
Wall Art
Primary Art Material
Wood
LED/Illuminated
No
Set Type
Single Piece Item
Shape
Rectangle
Description
This snowy locomotive unframed picket fence wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20 inches H x 16 inches W x 1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.