Shop HOMEROOTS
See all product information
Create Account
Snowy Mountains Ski Rental Hand Painted Mouth Blown Glass Ornament
- Mfr # 477531
- Zoro # G022889956
product price:Â
$
35.79
/ea
Key Features
Pattern
Solid
Color
Red, White
Outdoor Use
No
Width
3 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477531
- Zoro #
- G022889956
- UPC #
- -
- Country of Origin
- China
- Pattern
- Solid
- Item
- Christmas Ornaments
- Color
- Red, White
- Outdoor Use
- No
- Number in Set
- 1
- Material
- Glass
- Style
- Traditional
- Theme
- Christmas
- Type
- Ball Ornament
- Commercial Use
- No
- Shatterproof
- No
- Occasion
- Christmas
- Attachment Type
- Hanging Ornament
Dimensions
- Width
- 3 in
- Length
- 3 in
- Depth
- 3 in
Description
Remember that fabulous special trip you had with this Snowy Mountains Ski Rental Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.