Soak Your Cares Away 2 Black Framed Print Bathroom Wall Art

  • Mfr # 405163

  • Zoro # G722891389


product price: $52.49
/ea

Key Features

Material
Paper/Wood
Number of Pieces Included
1
Length
20 in
Art Type
Print
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405163
Zoro #
G722891389
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Width
11 in
Depth
1 in

Details

Item
Wall Art
Material
Paper/Wood
Number of Pieces Included
1
Art Type
Print
Color
White, Gray, Black
LED/Illuminated
No
Shape
Rectangle
Subject
Bath & Laundry
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Primary Art Material
Paper
Wall Mounting Hardware Included
No

Description

The soak your cares away 2 black framed print bathroom wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 20-inch H x 11-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.