Soft Blue And Grey Flower With Gold Details Unframed Print Wall Art

  • Mfr # 398987

  • Zoro # G322891369


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Primary Art Material
Canvas
Assembly Required
No Assembly Needed
Material
Polyester
Color
Gray
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
398987
Zoro #
G322891369
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.25 in
Width
30 in
Length
30 in

Details

Primary Art Material
Canvas
Assembly Required
No Assembly Needed
Material
Polyester
Item
Wall Art
Color
Gray
LED/Illuminated
No
Subject
Plants & Flowers
Commercial Use
No
Shape
Square
Art Type
Print
Number of Pieces Included
1
Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes

Description

Add an air of fashion to your room and rejuvenate the space with this soft blue and grey flower with gold details unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 30 inches H x 30 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.