
Soft Dusty Rose Links Pattern Throw Blanket
Mfr # 475696
Zoro # G422882977
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Fill Material
No fill
Reversible
No
Thickness
0.5 in
Back Side Color
Dusty Rose
Embroidered
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
475696
Zoro #
G422882977
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.5 in
Width
70 in
Size
Throw
Length
55 in
Details
Fill Material
No fill
Reversible
No
Back Side Color
Dusty Rose
Embroidered
No
Heated
No
Commercial Use
No
Material
Cotton
Color
Dusty Rose
Pattern
No Pattern and Not Solid Color
Item
Throws & Blankets
Contruction Technique
Woven
Theme
No Theme
Description
Fill your home with luxury and comfort with the Soft Dusty Rose Links Pattern Throw Blanket. Introduce some texture into your living space with the rice grain pattern and soft fringed ends that complete the look of this plush. Curated to perfection, this fabulous blend of acrylic and cotton exquisitely complements any decor or style. Accentuate your favorite corner with the delicate throw blanket that can be stylishly paired with any sofa, chair or arm rest. Enjoy your cup of coffee and cuddle yourself with this textured beauty that is equipped to deliver a cozy ambience. 0.5" x 70" x 55"
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.