
Solo Gold Sunset Sailboat Black Framed Print Wall Art
Mfr # 529604
Zoro # G322888871
product price:Â $67.99
/eaKey Features
Material
Wood
Shape
Square
Commercial Use
Yes
Assembly Required
No Assembly Needed
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
529604
Zoro #
G322888871
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Depth
1 in
Length
14 in
Details
Material
Wood
Shape
Square
Commercial Use
Yes
Assembly Required
No Assembly Needed
Color
Yellow
Item
Wall Art
LED/Illuminated
No
Art Type
Print
Primary Art Material
Wood
Wall Mounting Hardware Included
Yes
Number of Pieces Included
1
Subject
Nautical & Beach
Set Type
Single Piece Item
Description
Unique and decorative, this solo gold sunset sailboat black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.