
Solo Gold Sunset Sailboat Black Framed Print Wall Art
Mfr # 529605
Zoro # G822892910
product price: $61.19
/eaKey Features
Material
Wood
Art Type
Print
Number of Pieces Included
1
Commercial Use
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529605
Zoro #
G822892910
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Depth
1 in
Width
14 in
Details
Material
Wood
Art Type
Print
Number of Pieces Included
1
Commercial Use
Yes
Assembly Required
No Assembly Needed
Subject
Nautical & Beach
LED/Illuminated
No
Color
Yellow
Set Type
Single Piece Item
Primary Art Material
Wood
Item
Wall Art
Shape
Square
Wall Mounting Hardware Included
Yes
Description
Bring some sizzle to your space with this eye-catching solo gold sunset sailboat black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.