Song of Solomon Black Framed Print Wall Art

  • Mfr # 407826

  • Zoro # G422889839


product price: $35.39
/ea

Key Features

Width
13 in
Depth
1 in
Material
Wood Print
Art Type
Print
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407826
Zoro #
G422889839
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Depth
1 in
Length
11 in

Details

Material
Wood Print
Art Type
Print
Color
Black Blue
Number of Pieces Included
1
LED/Illuminated
No
Subject
Text & Numbers
Assembly Required
No Assembly Needed
Shape
Rectangle
Item
Wall Art
Primary Art Material
Wood
Wall Mounting Hardware Included
No
Set Type
Single Piece Item

Description

Add an air of fashion to your room and rejuvenate the space with this song of solomon black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 11-inch H x 13-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.