
Sound of the Soul 1 White Framed Print Wall Art
Mfr # 404352
Zoro # G322887898
product price:Â $83.15
/ea
Free Shipping & Returns
Key Features
Color
Beige, Red, Black
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Shape
Rectangle
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
404352
Zoro #
G322887898
UPC #
-
Country of Origin
United States
Dimensions
Length
27 in
Width
15 in
Depth
1 in
Details
Color
Beige, Red, Black
Set Type
Single Piece Item
Item
Wall Art
Wall Mounting Hardware Included
No
Shape
Rectangle
Primary Art Material
Paper
Subject
Text & Numbers
Number of Pieces Included
1
Material
Wood Paper
LED/Illuminated
No
Assembly Required
No Assembly Needed
Art Type
Print
Description
Bring some sizzle to your space with this eye-catching sound of the soul 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 27-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.