
Square Bronze Toned Metal Desk Table Clock With Traditional Black Numbers And Hands
Mfr # 376223
Zoro # G822883444
product price: $76.49
/ea
Free Shipping & Returns
Key Features
Plays Music
No
Length
8.5 in
Occasion
No Holiday
Subject
No Subject
Sculpture Type
Table Clock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376223
Zoro #
G822883444
UPC #
-
Country of Origin
China
Dimensions
Length
8.5 in
Depth
8.25 in
Width
2.5 in
Details
Plays Music
No
Occasion
No Holiday
Subject
No Subject
Sculpture Type
Table Clock
Material
Metal
Pieces per Set
1
Construction Method
Machine-Made
Color
Bronze
Commercial Use
No
Hand Painted
No
Item
Sculptures
Assembly Required
No
Design Motif
Not an animal
Nature Motif
No Nature
Description
Take Yourself Back To A Simpler Time With This Tabletop Desk Clock That Feature A Square Industrial Looking Frame With Rivet Accents And An Antiqued Face With Traditional Black Numbers And Hands. Uses 1 Aa Battery (Not Included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.