Shop HOMEROOTS
See all product information
Create Account
Stunning Bright White Led Two Drawer Nightstand
Mfr # 393237
Zoro # G622907203
product price:Â $398.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Commercial Use
No
Frame Material
Solid and Manufactured Wood
Style
Contemporary
Length
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 393237
- Zoro #
- G622907203
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length
- 25 in
- Depth
- 27 in
- Width
- 17 in
Details
- Material
- Manufactured Wood
- Commercial Use
- No
- Frame Material
- Solid and Manufactured Wood
- Style
- Contemporary
- Item
- Nightstands & Bedside Table
- Shape
- Rectangular
Description
This Stunning Bright White Two Drawer LED nightstand is an exciting and glamorous addition to your bedroom. This bright, white, updated, modern nightstand will surely wow with its sleek and unique LED design and mirror trim accents. There is plenty of storage built in with its two modern style handle-less drawers that are outlined with awesome LED lighting. This desk's beautiful aesthetic provides a fresh, updated element to any bedroom space. 25" H x 17" W x 27" D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.