Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stylish 69in Black Velvet And Gold Accent Loveseat
- Mfr # 480900
- Zoro # G323439812
product price:Â
$
2,199.99
/ea
Key Features
Finish
Chrome
Width
69 in
Style
Modern
Shape
Rectangular
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480900
- Zoro #
- G323439812
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 69 in
- Length
- 35.5 in
- Depth
- 34.6 in
- Size
- 69" x 34.6" x 35.5"
Details
- Finish
- Chrome
- Style
- Modern
- Shape
- Rectangular
- Color
- Gold
- Item
- Love Seats
- Upholstery Color
- Black
- Leg Material
- Metal
- Wood Species
- Acacia
- Capacity
- 2
- Assembly Required
- Full Assembly Needed
- Tufted Cushions
- No
- Upholstery Pattern
- Solid Color
- Upholstery Material
- Velvet
- Material
- Solid And Manufactured Wood
Description
Update your living room's interior decor with this Stylish Black Velvet And Gold Accent Loveseat. This piece has a high quality wood frame that ensures it is strong, sturdy, and durable. The chair itself has a black velvet fabric that is super soft, easy to maintain, and very easy to work into your existing decor. The legs of this chair are four sets of stacked gold pipes that form an abstract pattern. The contrast of the deep black velvet and bright gold leg decor makes this a statement piece that you asbolutely must have in your home. 35.5in x 69in x 34.6in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.