
Summer in the Country 3 White Framed Print Wall Art
Mfr # 404446
Zoro # G322887492
product price: $97.49
/ea
Free Shipping & Returns
Key Features
Color
Barn Red, White
Depth
1 in
Primary Art Material
Paper
Length
21 in
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404446
Zoro #
G322887492
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
21 in
Width
27 in
Details
Color
Barn Red, White
Primary Art Material
Paper
Set Type
Single Piece Item
Material
Wood Paper
Shape
Rectangle
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Subject
Landscape & Nature
Art Type
Print
Item
Wall Art
Assembly Required
No Assembly Needed
LED/Illuminated
No
Description
Bring some sizzle to your space with this eye-catching summer in the country 3 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 27-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.