
Summer in the Country 5 White Framed Print Wall Art
Mfr # 404448
Zoro # G622891519
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width
38 in
Number of Pieces Included
1
Depth
1 in
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404448
Zoro #
G622891519
UPC #
-
Country of Origin
United States
Dimensions
Width
38 in
Depth
1 in
Length
26 in
Details
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Art Type
Print
Color
Barn Red, White
LED/Illuminated
No
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Material
Wood Paper
Item
Wall Art
Set Type
Single Piece Item
Shape
Rectangle
Subject
Landscape & Nature
Description
Add an air of fashion to your room and rejuvenate the space with this summer in the country 5 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 26-inch H x 38-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.