Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Summer Wildflowers For You Black Framed Print Wall Art

  • Mfr # 529862

  • Zoro # G822894624


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
Yes
Commercial Use
Yes
Shape
Rectangle
Set Type
Single Piece Item
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529862
Zoro #
G822894624
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
19 in
Width
15 in

Details

Wall Mounting Hardware Included
Yes
Commercial Use
Yes
Shape
Rectangle
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Item
Wall Art
LED/Illuminated
No
Color
Pink
Number of Pieces Included
1
Art Type
Print
Primary Art Material
Wood
Subject
Quotes and Sayings
Material
Wood

Description

The summer wildflowers for you black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.