Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Summer Wildflowers For You Black Framed Print Wall Art

  • Mfr # 529863

  • Zoro # G522892074


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Length
18 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529863
Zoro #
G522892074
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
14 in
Depth
1 in

Details

Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Commercial Use
Yes
Material
Wood
Item
Wall Art
Color
Pink
Shape
Rectangle
Art Type
Print
LED/Illuminated
No
Primary Art Material
Wood
Subject
Quotes and Sayings
Number of Pieces Included
1

Description

Add an air of fashion to your room and rejuvenate the space with this summer wildflowers for you black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.