
Summer Wildflowers For You Black Framed Print Wall Art
Mfr # 529864
Zoro # G522890322
product price: $82.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Art Type
Print
Subject
Quotes and Sayings
Color
Pink
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529864
Zoro #
G522890322
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
18 in
Width
14 in
Details
Material
Wood
Art Type
Print
Subject
Quotes and Sayings
Color
Pink
Commercial Use
Yes
Primary Art Material
Wood
Assembly Required
No Assembly Needed
Number of Pieces Included
1
LED/Illuminated
No
Set Type
Single Piece Item
Item
Wall Art
Shape
Rectangle
Wall Mounting Hardware Included
Yes
Description
Unique and decorative, this summer wildflowers for you black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.