
Sunday Go To Meetin 1 Black Framed Print Wall Art
Mfr # 404619
Zoro # G922892919
product price: $68.99
/eaKey Features
LED/Illuminated
No
Set Type
Single Piece Item
Art Type
Print
Primary Art Material
Paper
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404619
Zoro #
G922892919
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Depth
1 in
Width
20 in
Details
LED/Illuminated
No
Set Type
Single Piece Item
Art Type
Print
Primary Art Material
Paper
Shape
Rectangle
Wall Mounting Hardware Included
No
Item
Wall Art
Color
Tan, White
Assembly Required
No Assembly Needed
Subject
Landscape & Nature
Number of Pieces Included
1
Material
MDF Paper Print Texture
Description
This sunday go to meetin 1 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.