
Sunflowers From the Farm 1 Black Framed Print Wall Art
Mfr # 405443
Zoro # G322888505
product price:Â $48.99
/eaKey Features
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Color
Red, Yellow, Green
Width
14 in
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405443
Zoro #
G322888505
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Length
14 in
Depth
1 in
Details
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Item
Wall Art
Color
Red, Yellow, Green
Art Type
Print
Set Type
Single Piece Item
Subject
Transportation
Assembly Required
No Assembly Needed
LED/Illuminated
No
Primary Art Material
Paper
Material
Wood Paper And Texture
Subject Pattern
Truck
Shape
Square
Description
Unique and decorative, this sunflowers from the farm 1 black framed print wall art will leave a lasting impression. This transportation inspired wall art features a truck icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.