
Sunflowers from the Farm 3 Black Framed Print Wall Art
Mfr # 406605
Zoro # G122893808
product price: $56.99
/eaKey Features
LED/Illuminated
No
Shape
Square
Length
15 in
Width
15 in
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406605
Zoro #
G122893808
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
15 in
Depth
1 in
Details
LED/Illuminated
No
Shape
Square
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Number of Pieces Included
1
Subject Pattern
Sunflowers
Subject
Plants & Flowers
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
Art Type
Print
Item
Wall Art
Material
Wood Product Paper Print Uv Coating
Description
This sunflowers from the farm 3 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.