Shop HOMEROOTS
See all product information
Create Account
Sunset Indoor Outdoor Runner Rug
- Mfr # 573092
- Zoro # G022331363
product price:Â
$
82.15
/ea
Key Features
Color
Sunset
Material
Polypropylene
Shape
Runner
Width (In.)
168 in
Height
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 573092
- Zoro #
- G022331363
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Sunset
- Material
- Polypropylene
- Shape
- Runner
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Power Loom
Dimensions
- Width (In.)
- 168 in
- Height
- 26 in
- Depth
- 0.25 in
Description
Add great coloration and comfortable texture to your space with this sunset indoor outdoor runner rug. This runner shaped rug flaunts a sunset color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 26-inch h x 168-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.