Sunshine And Lake Water 3 Black Framed Print Wall Art
- Mfr # 407761
- Zoro # G322893622
product price:Â
$
55.99
/ea
Key Features
Set Type
Single Piece Item
Length
15 in
Shape
Square
Number of Pieces Included
1
Material
Wood Print
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 407761
- Zoro #
- G322893622
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15 in
- Width
- 15 in
- Depth
- 1 in
Details
- Set Type
- Single Piece Item
- Shape
- Square
- Number of Pieces Included
- 1
- Material
- Wood Print
- Art Type
- LED/Illuminated
- No
- Subject
- Text & Numbers
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Wood
- Color
- Brown, Tan, Orange
- Item
- Wall Art
Description
The sunshine and lake water 3 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.