
Sweet And Serene Flower Bouquet Unframed Print Wall Art
Mfr # 399052
Zoro # G822889705
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Color
Blue
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399052
Zoro #
G822889705
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Length
30 in
Width
30 in
Details
Shape
Square
Color
Blue
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
Primary Art Material
Canvas
Material
Polyester
LED/Illuminated
No
Number of Pieces Included
1
Commercial Use
No
Art Type
Print
Subject
Plants & Flowers
Item
Wall Art
Description
This sweet and serene flower bouquet unframed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 30 inches H x 30 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.