
Sweet And Serene Flower Bouquet Unframed Print Wall Art
Mfr # 399053
Zoro # G422892990
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Art Type
Print
Width
40 in
Assembly Required
No Assembly Needed
Primary Art Material
Canvas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399053
Zoro #
G422892990
UPC #
-
Country of Origin
United States
Dimensions
Width
40 in
Depth
1.25 in
Length
40 in
Details
Material
Polyester
Art Type
Print
Item
Wall Art
Assembly Required
No Assembly Needed
Primary Art Material
Canvas
Number of Pieces Included
1
Shape
Square
LED/Illuminated
No
Subject
Plants & Flowers
Wall Mounting Hardware Included
Yes
Set Type
Single Piece Item
Color
Blue
Commercial Use
No
Description
Unique and decorative, this sweet and serene flower bouquet unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 40 inches H x 40 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.