
Sweet Land of Liberty 1 Black Framed Print Wall Art
Mfr # 415301
Zoro # G722891556
product price:Â $56.99
/eaKey Features
LED/Illuminated
No
Number of Pieces Included
1
Shape
Rectangle
Material
Wood Product Paper Print Uv Coating
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415301
Zoro #
G722891556
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
18 in
Length
14 in
Details
LED/Illuminated
No
Number of Pieces Included
1
Shape
Rectangle
Material
Wood Product Paper Print Uv Coating
Item
Wall Art
Art Type
Print
Color
Taupe, Tan
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Description
The sweet land of liberty 1 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.