
Sweet Land of Liberty 2 White Framed Print Wall Art
Mfr # 404732
Zoro # G722889263
product price:Â $59.99
/eaKey Features
Art Type
Print
Color
Red, Orange, Cream
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Subject
Landscape & Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
404732
Zoro #
G722889263
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Depth
1 in
Width
19 in
Details
Art Type
Print
Color
Red, Orange, Cream
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
LED/Illuminated
No
Shape
Rectangle
Number of Pieces Included
1
Set Type
Single Piece Item
Material
Wood Paper And Texture
Item
Wall Art
Description
Bring some sizzle to your space with this eye-catching sweet land of liberty 2 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.