Swimming Sea Turtle Wooden Plank Unframed Wall Art

  • Mfr # 569565

  • Zoro # G622890338


product price: $47.99
/ea

Key Features

Subject
Nautical & Beach
Set Type
Single Piece Item
Shape
Square
Primary Art Material
Wood Planks
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569565
Zoro #
G622890338
UPC #
-
Country of Origin
China

Dimensions

Length
15.75 in
Depth
1 in
Width
15.75 in

Details

Subject
Nautical & Beach
Set Type
Single Piece Item
Shape
Square
Primary Art Material
Wood Planks
Assembly Required
No Assembly Needed
Art Type
Painting
Material
Wood
LED/Illuminated
No
Item
Wall Art
Number of Pieces Included
1
Commercial Use
Yes
Subject Pattern
Turtle
Color
Blue
Wall Mounting Hardware Included
No

Description

This swimming sea turtle wooden plank unframed wall art will add a beautiful decorative accent to your decor. Bring a little bit of tropical sea life indoors with this good looking art. Reproduced for you on wood planks, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic yet coastal vibe. Hang on your wall to add some up to date fashion and decoration. 15.75-inch H x 15.75-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.