
Take Me Out to the Ball Game 1 White Framed Print Wall Art
Mfr # 407785
Zoro # G422890774
product price: $69.99
/eaKey Features
Subject Pattern
Baseball
Depth
1 in
Subject
Sports
Width
15 in
Material
Wood Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407785
Zoro #
G422890774
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
15 in
Length
19 in
Details
Subject Pattern
Baseball
Subject
Sports
Item
Wall Art
Material
Wood Print
Primary Art Material
Wood
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Shape
Rectangle
Wall Mounting Hardware Included
No
Color
Brown, Tan, White
Art Type
Print
Number of Pieces Included
1
LED/Illuminated
No
Description
This take me out to the ball game 1 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.