
Take Me Out to the Ball Game 2 Black Framed Print Wall Art
Mfr # 407786
Zoro # G622889899
product price: $69.99
/eaKey Features
Number of Pieces Included
1
Width
15 in
Primary Art Material
Wood
Depth
1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407786
Zoro #
G622889899
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Depth
1 in
Length
19 in
Details
Number of Pieces Included
1
Primary Art Material
Wood
Shape
Rectangle
Subject
Sports
Subject Pattern
Baseball
Color
Brown, Tan, White
LED/Illuminated
No
Item
Wall Art
Material
Wood Print
Wall Mounting Hardware Included
No
Art Type
Print
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Description
This take me out to the ball game 2 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.