
Take Me Out to the Ball Game 3 Black Framed Print Wall Art
Mfr # 416181
Zoro # G122888668
product price:Â $69.99
/eaKey Features
Art Type
Print
Shape
Rectangle
Set Type
Single Piece Item
Number of Pieces Included
1
Subject
Sports
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
416181
Zoro #
G122888668
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
14 in
Length
18 in
Details
Art Type
Print
Shape
Rectangle
Item
Wall Art
Set Type
Single Piece Item
Number of Pieces Included
1
Subject
Sports
Material
Wood Print
Color
Brown, Tan, White
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Primary Art Material
Wood
Subject Pattern
Baseball
LED/Illuminated
No
Description
The take me out to the ball game 3 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.